Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36672LS Brady Signs & Signage, PLASTIC 13X9 HMIG CLIPBOARD

MFG Item Number
141600

36672LS Brady Signs & Signage, PLASTIC 13X9 HMIG CLIPBOARD

MFG Item Number
141600
Item Number
36672LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
36672LS
PLASTIC 13X9 HMIG CLIPBOARD

Series Information

Specifications

Specifications
Manufacturer Part Number 141600
Manufacturer Brady
Family Series Brady Signs & Signage
Description HMIG Clipboard: Plastic, Black/Blue/Red/Yellow on White, 13 H x 9 W
Type Clipboard
Background Color White
Material Plastic
Language English
Height 13 "
Width 9 "
Net Weight 0.543 lbs
Gross Weight 0.543 lbs