366C400Q30PX
ATC-Automatic Timing & Control Counters, 366C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

366C400Q30PX

ATC-Automatic Timing & Control Counters, 366C Series

366C400Q30PX

ATC-Automatic Timing & Control Counters, 366C Series
COUNTER
Item Number
366C400Q30PX
MFG Item Number
366C-400-Q-30-PX
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 366C Series
Item #
366C400Q30PX
COUNTER

366C Series Information

  • Contact bounce and noise immunity
  • Keeps track of the set point throughout the count cycle
  • Programmable display
  • Wide range
  • Self‑diagnostics
  • Compact, plug‑in and dust‑tight
  • Positive reset time and pulse length
The compact 366C is the most versatile and cost‑effective counter ATC has ever built.No industrial counter has ever achieved a higher level of reliability and ruggedness than the 366C.It has no moving parts in its electronic logic circuits,only plug‑in circuit boards which are computer‑tested for reliability and assembled virtually without hand wiring.Its few mechanical components have been selected for reliable service;long life relays with heavy‑duty contacts and rotary set point selector switches with extremely low wear characteristics.

Specifications

Specifications
Manufacturer Part Number 366C-400-Q-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 366C
Family Series ATC-Automatic Timing & Control Counters, 366C Series
Description COUNTER
Nominal Voltage 120 VAC
Voltage 120 VAC
Maximum Count 99,990
Mounting Surface Mount
Predetermining Type Electromechanical
Approvals UR
Net Weight 0.625 lbs
Gross Weight 2 lbs