Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Hand Tools
366RF
Blackburn, a T & B Brand Hand Tools
Cable cutting tool till 500mm2
This item cannot be canceled or returned
Description
Cable cutting tool till 500mm2
Specifications
Specifications
| Manufacturer Part Number |
366RF |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Hand Tools |
| Description |
Cable Cutter - Fiberglass Handles, Up to 1000 KCMIL Copper or Aluminum |
| Type |
Cable Cutter |
| Number of Pieces |
1 |
| Capacity |
1,000 kcmil |
| Net Weight |
7.6 lbs |
| Gross Weight |
7.6 lbs |
366RF
Blackburn, a T & B Brand Hand Tools