Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Olympic Wire and Cable Wire & Cable
368-GRN/YEL-CX-100
Olympic Wire and Cable Wire & Cable
100ft. Coil, Wire, Hook-Up; 8 AWG;
MFG Item Number
368-GRN/YEL-CX-100
This item cannot be canceled or returned
Description
Item #
368-GRN/YEL-CX-100
100ft. Coil, Wire, Hook-Up; 8 AWG;
Specifications
Specifications
| Manufacturer Part Number |
368-GRN/YEL-CX-100 |
| Manufacturer |
Olympic Wire and Cable |
| Family Series |
Olympic Wire and Cable Wire & Cable |
| Description |
100ft. Coil, Wire, Hook-Up; 8 AWG; 133/29; 0.045 in.; 0.25 in.; -55 degC; 600 V |
| Conductor Type |
Stranded |
| Stranding |
133/29 |
| Wire Size Range |
8 AWG |
| Jacket Color |
Green/Yellow |
| Voltage |
600 VAC |
| Insulation Material |
PVC |
| Length |
100 ' |
| Temperature Rating |
-40-221 °F |
| Application |
Hook-Up Wire |
| Outer Diameter |
0.25 " |
| Comments |
UL 1028 |
| Approvals |
UL |
| Net Weight |
7.645 lbs |
| Gross Weight |
7.665 lbs |
368-GRN/YEL-CX-100
Olympic Wire and Cable Wire & Cable