Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

368-H-1SEC

Time Mark Relays

368-H-1SEC

Time Mark Relays
Recycle Timer
Item Number
368-H-1SEC
MFG Item Number
98086505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
368-H-1SEC
Recycle Timer

Series Information

Specifications

Specifications
Manufacturer Part Number 98086505
Manufacturer Time Mark
Family Series Time Mark Relays
Description Recycle Timer
Operation Recycle Timer
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Remote
Adjustment Operator Digital
Timing Range 1-1,023 s
Max Time 1,023 s
Coil Voltage 40-260 VAC, 40-260 VDC
Nominal Coil Voltage 48 VAC, 120 VAC, 208 VAC, 240 VAC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 40-260 VAC
DC Voltage 40-260 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.33 lbs