36803081
Socomec Disconnect Switches, FUSERBLOC & High Speed Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36803081 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC V UR T2 3X800A F

MFG Item Number
36803081

36803081 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC V UR T2 3X800A F

MFG Item Number
36803081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC & High Speed Series
Item #
36803081
FUSERBLOC V UR T2 3X800A F

FUSERBLOC & High Speed Series Information

Specifications

Specifications
Manufacturer Part Number 36803081
Manufacturer Socomec
Product Series FUSERBLOC & High Speed
Family Series Socomec Disconnect Switches, FUSERBLOC & High Speed Series
Description FUSERBLOC V UR T2 3X800A F
Poles 3
Current Rating 800 A
Operator Type Selector
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs