3691
Bodine Gearmotors, 34B-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3691 Bodine Gearmotors, 34B-5N Series, N3691, Right Angle DC Gearmotor

MFG Item Number
BE-3691

3691 Bodine Gearmotors, 34B-5N Series, N3691, Right Angle DC Gearmotor

MFG Item Number
BE-3691
Item Number
3691
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B-5N Series
Item #
3691
N3691, Right Angle DC Gearmotor

34B-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-3691
Manufacturer Bodine
Product Series 34B-5N
Family Series Bodine Gearmotors, 34B-5N Series
Description N3691, Right Angle DC Gearmotor (Brushless), .25 HP, 24VDC, 62 RPM
Output Speed 62 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 79 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 12 A
Net Weight 0.9919 lbs
Gross Weight 0.9919 lbs