36946
BAPI HVAC Sensors, Room Units Without LCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36946

BAPI HVAC Sensors, Room Units Without LCD Series

36946

BAPI HVAC Sensors, Room Units Without LCD Series
BA/10K-2-B480L6-J-C35-TB-DF-WMW
Item Number
36946
MFG Item Number
BA/10K-2-B480L6-J-C35-TB-DF-WMW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Room Units Without LCD Series
Item #
36946
BA/10K-2-B480L6-J-C35-TB-DF-WMW

Room Units Without LCD Series Information

  • BAPI‑Stat 4, BAPI‑Stat 2 and Delta Style Enclosures
  • Optional Setpoint, Override, Comm. Jack and Test & Balance Switch
  • Limited Lifetime Warranty

Specifications

Specifications
Manufacturer Part Number BA/10K-2-B480L6-J-C35-TB-DF-WMW
Manufacturer BAPI
Product Series Room Units Without LCD
Family Series BAPI HVAC Sensors, Room Units Without LCD Series
Description BA/10K-2-B480L6-J-C35-TB-DF-WMW
Application Indoor
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-95% RH
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Approvals CE
Net Weight 0.25 lbs
Gross Weight 0.25 lbs