369AXP
Hammond Manufacturing Transformers, 300P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

369AXP

Hammond Manufacturing Transformers, 300P Series

369AXP

Hammond Manufacturing Transformers, 300P Series
TRANSFORMER
MFG Item Number
369AXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 300P Series
Item #
369AXP
TRANSFORMER

300P Series Information

Specifications

Specifications
Manufacturer Part Number 369AXP
Manufacturer Hammond Manufacturing
Product Series 300P
Family Series Hammond Manufacturing Transformers, 300P Series
Description TRANSFORMER
Type Transformer
VA Rating 40 VA
Primary Voltage 250 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 50 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs