369TH-SGSH
Platt Luggage Cases, Molded Tool Case Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

369TH-SGSH

Platt Luggage Cases, Molded Tool Case Series

369TH-SGSH

Platt Luggage Cases, Molded Tool Case Series
CASE, 17.5in.x14.625in.x9in., SUPER-SIZE
MFG Item Number
369TH-SGSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, Molded Tool Case Series
Item #
369TH-SGSH
CASE, 17.5in.x14.625in.x9in., SUPER-SIZE

Molded Tool Case Series Information


  • Constructed of Impact and scuff resistant HMW polyethylene
  • Ribbed Shell for extra durability and stacking stability

Molded HMW polyethylene with durable ribbed shell. Features heavy‑duty valance, locking latches and molded handle. Able to store a variety of Platt's tool pallets, Platt's Molded Tool Cases are the perfect heavy‑duty tool case for anyone seeking reliability and durability.


  • Locking latches to secure your tools and parts.
  • Able to story a variety of Platt's sewn and molded tool pallets.

Specifications

Specifications
Manufacturer Part Number 369TH-SGSH
Manufacturer Platt Luggage
Product Series Molded Tool Case
Family Series Platt Luggage Cases, Molded Tool Case Series
Description CASE, 17.5in.x14.625in.x9in., SUPER-SIZE TOOL CASE, W/WHEELS AND TELESCOPING HANDLE, BLACK
Dustproof No
Watertight No
Color Black
Interior SG/SH Super-sized Pallets
Material Heavy-Duty HMW Polyethylene
Recessed Hardware Yes
Locking Combination
Wheels Yes
Comments Molded Corner Bumpers, External Mesh Pouch/cardholder
Net Weight 18.5 lbs
Gross Weight 18.5 lbs