36ADIHA16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36ADIHA16 Eaton's Bussmann series Fuses, 36KV 16AMP 2 AIR FUSE

MFG Item Number
36ADIHA16

36ADIHA16 Eaton's Bussmann series Fuses, 36KV 16AMP 2 AIR FUSE

MFG Item Number
36ADIHA16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
36ADIHA16
36KV 16AMP 2 AIR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 36ADIHA16
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium voltage BS air fuse, 16 A, 36 kV, 16 kA, 50.8 x 565 , With Striker
Fuse Type Medium Voltage
Current Rating 16 A
AC Voltage 36,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Cartridge
Net Weight 6.0283 lbs
Gross Weight 6.0283 lbs