36AFKH5871

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36AFKH5871 Eaton's Bussmann series Fuses, 36Kv 71Amp 3 Air Fuse

MFG Item Number
36AFKH5871

36AFKH5871 Eaton's Bussmann series Fuses, 36Kv 71Amp 3 Air Fuse

MFG Item Number
36AFKH5871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
36AFKH5871
36Kv 71Amp 3 Air Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 36AFKH5871
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 36Kv 71Amp 3 Air Fuse
Fuse Type Medium Voltage
Current Rating 71 A
AC Voltage 36,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0 lbs