Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36TDQSJ16 Eaton's Bussmann series Fuses, 36KV 16Amp 2 DIN Resin Seal Fuse
MFG Item Number
36TDQSJ16
36TDQSJ16 Eaton's Bussmann series Fuses, 36KV 16Amp 2 DIN Resin Seal Fuse
MFG Item Number
36TDQSJ16
This item cannot be canceled or returned
Description
36KV 16Amp 2 DIN Resin Seal Fuse
Specifications
Specifications
| Manufacturer Part Number |
36TDQSJ16 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 16 A, AC 36 kV, 2, 51 x 537 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
16 A |
| AC Voltage |
36,000 VAC |
| Characteristic |
Current Limiting |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
6.3518 lbs |
| Gross Weight |
6.3518 lbs |
36TDQSJ16
Eaton's Bussmann series Fuses