36TDQSJ3.15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36TDQSJ3.15 Eaton's Bussmann series Fuses, 36KV 3.15Amp 2 DIN Resin Seal Fuse

MFG Item Number
36TDQSJ3.15

36TDQSJ3.15 Eaton's Bussmann series Fuses, 36KV 3.15Amp 2 DIN Resin Seal Fuse

MFG Item Number
36TDQSJ3.15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
36TDQSJ3.15
36KV 3.15Amp 2 DIN Resin Seal Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 36TDQSJ3.15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium voltage DIN fuse, 3.15 A, 36 kV, 35.5 kA, 51 x 537 mm, With Striker
Fuse Type Medium Voltage
Current Rating 3.15 A
AC Voltage 36,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Cartridge
Net Weight 6.3518 lbs
Gross Weight 6.3518 lbs