36U12024
Socomec Disconnect Switches, FUSERBLOC & High Speed Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36U12024 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC UR T1+ K/110 2X250A

MFG Item Number
36U12024

36U12024 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC UR T1+ K/110 2X250A

MFG Item Number
36U12024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC & High Speed Series
Item #
36U12024
FUSERBLOC UR T1+ K/110 2X250A

FUSERBLOC & High Speed Series Information

Specifications

Specifications
Manufacturer Part Number 36U12024
Manufacturer Socomec
Product Series FUSERBLOC & High Speed
Family Series Socomec Disconnect Switches, FUSERBLOC & High Speed Series
Description FUSERBLOC UR T1+ K/110 2X250A
Poles 2
Current Rating 250 A
Operator Type Front
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs