Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37.002

Altech Terminals

37.002

Altech Terminals
TERM BLOCK
MFG Item Number
37.002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
37.002
TERM BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 37.002
Manufacturer Altech
Family Series Altech Terminals
Description TERM BLOCK
Number of Ports 2
Wire Size Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Approvals CSA, UR
Net Weight 0.007 lbs
Gross Weight 0.007 lbs