Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37.008 Altech Terminals, AKZ950/8,Plgble Conn,Grn [30] 8p,

MFG Item Number
37.008

37.008 Altech Terminals, AKZ950/8,Plgble Conn,Grn [30] 8p,

MFG Item Number
37.008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Terminals, Series
Item #
37.008
AKZ950/8,Plgble Conn,Grn [30] 8p,

Series Information

Specifications

Specifications
Manufacturer Part Number 37.008
Manufacturer Altech
Family Series Altech Terminals
Description AKZ950/8,Plgble Conn,Grn [30] 8p, 5.08mmPS,22-12AWG, 15A
Number of Ports 8
Wire Size Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs