Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37.024

Altech Terminals

37.024

Altech Terminals
AKZ950/24,Plgble Conn,Grn [10] 24p,
MFG Item Number
37.024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, Series
Item #
37.024
AKZ950/24,Plgble Conn,Grn [10] 24p,

Series Information

Specifications

Specifications
Manufacturer Part Number 37.024
Manufacturer Altech
Family Series Altech Terminals
Description AKZ950/24,Plgble Conn,Grn [10] 24p, 5.08mmPS,22-12AWG,15A
Number of Ports 24
Wire Size Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Approvals CSA, UR
Net Weight 0.08 lbs
Gross Weight 0.08 lbs