37-24109-4X
Meltric Plugs & Receptacles, DSDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-24109-4X Meltric Plugs & Receptacles, DSDC Series, DSDC2 RECEPTACLE METAL BLUE SIZE 6

MFG Item Number
37-24109-4X

37-24109-4X Meltric Plugs & Receptacles, DSDC Series, DSDC2 RECEPTACLE METAL BLUE SIZE 6

MFG Item Number
37-24109-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC Series
Item #
37-24109-4X
DSDC2 RECEPTACLE METAL BLUE SIZE 6

DSDC Series Information

Specifications

Specifications
Manufacturer Part Number 37-24109-4X
Manufacturer Meltric
Product Series DSDC
Family Series Meltric Plugs & Receptacles, DSDC Series
Description DSDC2 RECEPTACLE METAL BLUE SIZE 6 TYPE 4X 2P+G 200A 130 VDC TYPE 4X WATERTIGHTNESS
Connection Type Receptacle
Current Rating 200 A
Voltage 130 V
Number of Poles 2
Auxiliary Contact None
Material Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs