37-24209
Meltric Plugs & Receptacles, DSDC2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-24209

Meltric Plugs & Receptacles, DSDC2 Series

37-24209

Meltric Plugs & Receptacles, DSDC2 Series
Ds200 Receptacle
MFG Item Number
37-24209
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC2 Series
Item #
37-24209
Ds200 Receptacle

DSDC2 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 37-24209
Manufacturer Meltric
Product Series DSDC2
Family Series Meltric Plugs & Receptacles, DSDC2 Series
Description Ds200 Receptacle
Connection Type Receptacle
Current Rating 200 A
Voltage 250 VDC
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 4/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 6.27 lbs
Gross Weight 6.76 lbs