37-64232-C-K16
Meltric Plugs & Receptacles, DS100c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-64232-C-K16

Meltric Plugs & Receptacles, DS100c Series

37-64232-C-K16

Meltric Plugs & Receptacles, DS100c Series
Receptacle, 100A, 208V, 2P+G, Metal,
MFG Item Number
37-64232-C-K16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS100C Series
Item #
37-64232-C-K16
Receptacle, 100A, 208V, 2P+G, Metal,

DS100C Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 37-64232-C-K16
Manufacturer Meltric
Product Series DS100C
Family Series Meltric Plugs & Receptacles, DS100c Series
Description Receptacle, 100A, 208V, 2P+G, Metal, DS100C
Connection Type Receptacle
Current Rating 100 A
Voltage 208 VAC
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 2 AWG, 10 AWG
Material Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 2.63 lbs
Gross Weight 2.63 lbs
Alternatives
33-64232-C-K16
33-64232-C-K16
Meltric Plugs & Receptacles, DS100c Series