Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
37-94042-263 Meltric Plugs & Receptacles, DS100 Series, Receptacle, 2p+G, Metal, w/ 3 Aux
MFG Item Number
37-94042-263
37-94042-263 Meltric Plugs & Receptacles, DS100 Series, Receptacle, 2p+G, Metal, w/ 3 Aux
MFG Item Number
37-94042-263
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS100 Series
Receptacle, 2p+G, Metal, w/ 3 Aux
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 100 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Manufacturer Part Number
37-94042-263
Manufacturer
Meltric
Product Series
DS100
Family Series
Meltric Plugs & Receptacles, DS100 Series
Description
Receptacle, 2p+G, Metal, w/ 3 Aux
Connection Type
Receptacle
Current Rating
100 A
Voltage
480 V
Number of Poles
2
Number of Wires
3
Auxiliary Contact
3
Wire Size Range
2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG
Material
Metallic
Operating Temperature
'-40-140 °F
Terminal Type
Screw
Color Code
Red
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
37-94042-263
Meltric Plugs & Receptacles, DS100 Series