37-94047-180-4X
Meltric Plugs & Receptacles, DS100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37-94047-180-4X Meltric Plugs & Receptacles, DS100 Series, DS100 RECEPTACLE METAL BLUE SIZE 5

MFG Item Number
37-94047-180-4X

37-94047-180-4X Meltric Plugs & Receptacles, DS100 Series, DS100 RECEPTACLE METAL BLUE SIZE 5

MFG Item Number
37-94047-180-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS100 Series
Item #
37-94047-180-4X
DS100 RECEPTACLE METAL BLUE SIZE 5

DS100 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 37-94047-180-4X
Manufacturer Meltric
Product Series DS100
Family Series Meltric Plugs & Receptacles, DS100 Series
Description DS100 RECEPTACLE METAL BLUE SIZE 5 TYPE 4X 3P+N+G 100A 277/480 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Connection Type Receptacle
Current Rating 100 A
Voltage 277 V, 480 V
Frequency 60 Hz
Number of Poles 3
Auxiliary Contact None
Wire Size Range 2/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs