Is something broken or in need of attention? Start your repair request here, and we'll take care of it
370 Series Information
| Manufacturer Part Number | 370 |
|---|---|
| Manufacturer | Bardac |
| Product Series | 370 |
| Family Series | Bardac Drives, 370 Series |
| Description | Drive, DC, 0.25HP@120V, 0.5HP@240V 3.7A 1PH Non-Regen W/0.5A Fld Sply 4.0in.Hx4.0in.Wx1.6in.D Chassis |
| AC Voltage | 120 VAC, 240 VAC |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 0.5 A |
| Operating Temperature | 14-104 °F |
| Max Armature Current (DC) | 3.7 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 48 VDC |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 50 VDC |
| Field Supply | Fixed |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | CE |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |