370-CGKON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

370-CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series

370-CGKON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Conduit Body Cover and Gasket, Form
Item Number
370-CGKON
MFG Item Number
908173
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Conduit Outlet Bodies, Covers Series
Item #
370-CGKON
Conduit Body Cover and Gasket, Form

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Manufacturer Part Number 908173
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Description Conduit Body Cover and Gasket, Form 7, Steel, 1in.
Style Form 7
Gasket Included Yes
Connection Type Screw
Hub Size 1 "
Composition Iron
Comments Gray Iron
Net Weight 0.26 lbs
Gross Weight 5.14 lbs