Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Driver Tools, 16-in-1 Tamperproof Series
37011
Cully-Minerallac Driver Tools, 16-in-1 Tamperproof Series
16-in-1 TAMPERPROOF SCREWDRIVE
This item cannot be canceled or returned
Description
Driver Tools, 16-in-1 Tamperproof Series
16-in-1 TAMPERPROOF SCREWDRIVE
16-in-1 Tamperproof Series Information
Specifications
Specifications
| Manufacturer Part Number |
37011 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
16-in-1 Tamperproof |
| Family Series |
Cully-Minerallac Driver Tools, 16-in-1 Tamperproof Series |
| Description |
16-in-1 TAMPERPROOF SCREWDRIVE |
| Tip Size |
#1, #10, #12, #2, #6, #8, 1/8 ", 3/16 ", 5/32 ", 9/64 ", T-10H, T-15H, T-20H, T-25H, T-27H, T-30H |
| Shaft Type |
Multi-Bit |
| Tip Style |
Hex Pin, Robertson, Spanner, Star Pin |
| Tool Length |
9-3/8 " |
| Length |
2-1/2 " |
| Insulated |
No |
| Comments |
Canister Handle Stores Bits |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.52 lbs |
37011
Cully-Minerallac Driver Tools, 16-in-1 Tamperproof Series