Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Driver Tools
37022
Cully-Minerallac Driver Tools
15-in1 TAMPERPROOF 2 SCREWDRVR
This item cannot be canceled or returned
Description
15-in1 TAMPERPROOF 2 SCREWDRVR
Specifications
Specifications
| Manufacturer Part Number |
37022 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Driver Tools |
| Description |
15-in1 TAMPERPROOF 2 SCREWDRVR |
| Tip Size |
#10, #15, #2, #20, #25, #27, #3, #30, #4, #5, #6, #8 |
| Shaft Type |
Round |
| Tip Style |
Torx, Tri-Wing |
| Tool Length |
8-3/4 " |
| Length |
2-5/8 " |
| Insulated |
No |
| Comments |
Tamperproof Screwdriver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
37022
Cully-Minerallac Driver Tools