37023
Simpson Electric Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37023 Simpson Electric Current Transformers, Current Transformer, 300:5, 12.5VA,
MFG Item Number
37023

37023 Simpson Electric Current Transformers, Current Transformer, 300:5, 12.5VA,

MFG Item Number
37023
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
37023
Current Transformer, 300:5, 12.5VA,

Series Information

Specifications

Specifications
Manufacturer Part Number 37023
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Description Current Transformer, 300:5, 12.5VA, 1.56in. ID, Footed, w/Stud Terminals
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 300:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals UR
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
2SFT-301
2SFT-301
Crompton Instruments Current Transformers, Model 2 Series
5SFT-301
5SFT-301
Crompton Instruments Current Transformers, Model 5 Series