37031
Simpson Electric Current Transformers, Split Core 30000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37031

Simpson Electric Current Transformers, Split Core 30000 Series

37031

Simpson Electric Current Transformers, Split Core 30000 Series
Split Core,CT,100/5A,Class 1,1.5VA
MFG Item Number
37031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Split Core 30000 Series
Item #
37031
Split Core,CT,100/5A,Class 1,1.5VA

Split Core 30000 Series Information

The split core current transformers offers a cost effective and efficient method by which the current can be measured without the need to break the conductor, thereby reducing installation and commissioning time.

Specifications

Specifications
Manufacturer Part Number 37031
Manufacturer Simpson Electric
Product Series Split Core 30000
Family Series Simpson Electric Current Transformers, Split Core 30000 Series
Description Split Core,CT,100/5A,Class 1,1.5VA 23mm x 33mm Window
Core Type Split Core
Aperture Size 23 x 33 mm
Current Ratio 100:5
Frequency 50-60 Hz
Basic Impulse Level (kV) 3 kV
Mounting Foot Mounted
Termination Wire Leads
Approvals cURus, IEC
Net Weight 1.24 lbs
Gross Weight 1.435 lbs