Series Information
| Manufacturer Part Number | 37093 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Chock Wheels Before Loading And Unloading Sign, 14 H x 20 W x 0.006 D, Polyester |
| Type | Office/Facility Signs |
| Background Color | Orange |
| Header | Warning |
| Legend | Chock Wheels Before Loading And Unloading |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 20 " |
| Width | 14 " |
| Net Weight | 0.129 lbs |
| Gross Weight | 0.129 lbs |