Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37096 Brady Signs & Signage, B555 14X20 BLK/ORG

MFG Item Number
37096

37096 Brady Signs & Signage, B555 14X20 BLK/ORG

MFG Item Number
37096
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
37096
B555 14X20 BLK/ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 37096
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Chock Wheels Before Loading And Unloading Sign, 14 H x 20 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color Orange
Header Warning
Legend Chock Wheels Before Loading And Unloading
Material Aluminum
Language English
Height 20 "
Width 14 "
Net Weight 1.08 lbs
Gross Weight 1.08 lbs