370F-B
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

370F-B

Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series

370F-B

Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
OC 370FB 1 OCAL 370F COVER LBLUE
MFG Item Number
370F-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CBC Series
Item #
370F-B
OC 370FB 1 OCAL 370F COVER LBLUE

CBC Series Information

  • Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
  • Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Manufacturer Part Number 370F-B
Manufacturer Ocal, a T & B Brand
Product Series CBC
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
Description OC 370FB 1 OCAL 370F COVER LBLUE
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Iron
Approvals CSA, UL
Comments Blue
Net Weight 0.56 lbs
Gross Weight 0.56 lbs