370KON
Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

370KON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series

370KON

Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Conduit Body Cover, Form 7, Raised
Item Number
370KON
MFG Item Number
908177
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Covers Series
Item #
370KON
Conduit Body Cover, Form 7, Raised

Covers Series Information

  • Form 7 Steel and Gray Iron Conduit Body Covers and Neoprene Gaskets
  • Raised Dome Affords Additional Wiring Room
  • Captive Steel Screws

Specifications

Specifications
Manufacturer Part Number 908177
Manufacturer Konkore Fittings (SCI)
Product Series Covers
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, Covers Series
Description Conduit Body Cover, Form 7, Raised Dome, Steel, 1in.
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Steel
Net Weight 1.45 lbs
Gross Weight 1.45 lbs