370KZ
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

370KZ

Hammond Manufacturing Transformers

370KZ

Hammond Manufacturing Transformers
TUBE POWER TRANS
MFG Item Number
370KZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
370KZ
TUBE POWER TRANS

Series Information

Specifications

Specifications
Manufacturer Part Number 370KZ
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TUBE POWER TRANS
Type Transformer
VA Rating 218 VA
Primary Voltage 500 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 50 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs