370SG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
370SG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 SNAPTIGHT SHT STEEL FORM 7 CVR
MFG Item Number
370SG

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

370SG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 SNAPTIGHT SHT STEEL FORM 7 CVR

MFG Item Number
370SG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Outlet Bodies, CONDULET Series
Item #
370SG
1 SNAPTIGHT SHT STEEL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 370SG
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 Snaptight cover with integral gasket, Sheet steel, 1
Style Form 7
Gasket Included Yes
Connection Type Snap-Tight
Hub Size 1 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
Alternatives
370G
370G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series