FLOWRITE Series Information
| Manufacturer Part Number | 371-03002 |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | FLOWRITE |
| Family Series | Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description | 2WNO SS LN OR FXF |
| Capacity | 2.5 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 250 psi |
| Body Pattern | Two-Way Normally Open |
| Valve Style | Globe |
| Medium Temperature Range | 20-250 °F |
| Flow Characteristic | Linear |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Non-Spring |
| Approvals | CSA, UL |
| Comments | ANSI Class 250, 4-20 mA or 0-10 VDC Control Signal |
| Net Weight | 13.48 lbs |
| Gross Weight | 13.48 lbs |