371-07326
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

371-07326

Siemens Building Technologies HVAC Valves, FLOWRITE Series

371-07326

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in. PICV 190 MAX GPM ANSI 250 0-10V
MFG Item Number
371-07326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
371-07326
3in. PICV 190 MAX GPM ANSI 250 0-10V

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 371-07326
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in. PICV 190 MAX GPM ANSI 250 0-10V NSR
Capacity 190 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Body Pattern Two-Way Normally Open
Valve Style PICV
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Approvals CSA, UL
Comments ANSI Class 250, 4-20 mA or 0-10 VDC Control Signal
Net Weight 16 lbs
Gross Weight 16 lbs