371-120A-1Z
Federal Signal Visual Signaling Devices, Commander 371 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

371-120A-1Z

Federal Signal Visual Signaling Devices, Commander 371 Series

371-120A-1Z

Federal Signal Visual Signaling Devices, Commander 371 Series
ROTATING LIGHT, 200-WATT, 120VAC,
MFG Item Number
371-120A-1Z
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Commander 371 Series
Item #
371-120A-1Z
ROTATING LIGHT, 200-WATT, 120VAC,

Commander 371 Series Information

  • 120 VAC
  • 5 Dome Colors
  • 4X Type Enclosure
  • 1" Pipe/Surface Mount
  • UL; cUL; CSA Approvals
Federal Signal Models 371 incandescent warning lights have a powerful sealed beam lamp that rotates 360 degrees within a glass or polycarbonate dome. Power is delivered to the Commander's
rotating lamp by a unique collector ring. The lamp itself is mounted in a pivoting yoke. This allows the lamp beam angle to be adjusted through 90 degrees from horizontal to vertical. Changing the beam angle allows the user to create unique light patterns and/or direct the light for better visibility.

The Model 371 features a 200‑watt sealed beam lamp and a high temperature resistant glass dome. The glass dome of the 371 is ideal for applications such as steel mills or arc furnaces/smelters where high ambient temperatures or red hot materials would melt or damage the dome.
Model 371 of the Commander is available in five colors (amber, blue, clear, green and red). The dome and ring assembly simply screws on, providing access to the interior of the light.
The new 371 base features electrostatically applied (e‑coated) black epoxy paint for greater corrosion‑resistance. Wiring can be routed through the pipe‑mount opening in the bottom of the light or the two side knockouts can be used for side entry wiring. Installation can be surface‑ or 1‑inch pipe‑mount. Optional wall and corner mount brackets are available.

The 371 are Type 4X, IP66 rated, UL and cUL Listed and CSA Certified.

Specifications

Specifications
Manufacturer Part Number 371-120A-1Z
Manufacturer Federal Signal
Product Series Commander 371
Family Series Federal Signal Visual Signaling Devices, Commander 371 Series
Description ROTATING LIGHT, 200-WATT, 120VAC, AMBER, SHOCK MOUNT
Operation Rotating
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Incandescent
Flash Rate/Minute 60
Mounting Shock
Hazardous Location No
Explosion Proof No
Candlepower 36,000
Lamp Wattage 200 W
Current Rating 1.75 A
Operating Temperature -31-150 °F
Approvals CSA, cUL, UL
Net Weight 13.25 lbs
Gross Weight 14.25 lbs