Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
.3712EP3EAL80 WEG Electric Motors, Motor
MFG Item Number
.3712EP3EAL80
.3712EP3EAL80 WEG Electric Motors, Motor
MFG Item Number
.3712EP3EAL80
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
.3712EP3EAL80 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Motor |
| Type |
IEC Metric Motors |
| Horsepower |
1/2 hp |
| Speed |
1,200 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
80FR |
| AC Voltage |
190 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
1.07 A |
| Service Factor |
1.15 |
| Composition |
Aluminum |
| Net Weight |
27 lbs |
| Gross Weight |
21 lbs |
.3712EP3EAL80
WEG Electric Motors