3717
Thomas & Betts Fittings, T&B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3717

Thomas & Betts Fittings, T&B Series

3717

Thomas & Betts Fittings, T&B Series
2 1-1/4IN REDUCE WASHER GALV STL
MFG Item Number
3717
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, T&B Series
Item #
3717
2 1-1/4IN REDUCE WASHER GALV STL

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 3717
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Description 2 Inch to 1-1/4 Inch Reducing Washer, Galvanized Steel for Use with Rigid/IMC Conduit
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Angle Straight
Trade Size 2-1.25 "
Material Steel
Hazardous Location No
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.03 lbs