371DST Series Information
| Manufacturer Part Number | 371DST-240R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 371DST |
| Family Series | Federal Signal Visual Signaling Devices, 371DST Series |
| Description | Commander Double Strobe Hazardous Location Warning Light, 240VAC, Red - Available in 12-24VDC, 120VAC and 240VAC. Five dome colors: Amber, Blue, Clear, Green and Red. Surface mount and integrated 1-inch NPT pipe mount. Conformal coated PCB. Type 4X, |
| Operation | Strobe |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Conduit, Surface |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 750,000 |
| Current Rating | 0.3 A |
| Operating Temperature | -31-104 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 8.3 lbs |
| Gross Weight | 8.3 lbs |