Five lamp/lens colors: Amber, Blue, Clear, Green and Red
50,000 hour LED
Surface and integrated 1‑inch NPT pipe mount
Model 371LED warning lights have an array of 12 powerful LEDs arranged below a reflector. The reflector focuses the light from the LEDs into a high intensity beam and rotates 360 degrees.
The LEDs, reflector and motor module are sealed under a polycarbonate dome which completes a water‑tight, dust‑tight enclosure.
Federal Signal Visual Signaling Devices, 371LED Series
Description
Commander Hazardous Location LED Rotating Warning Light, 120VAC, Blue - Available in 120VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. 50,000 hour LED light source. Surface mount and integrated 1-inch NPT pipe mount. Type 4X, IP66
Voltage
120 VAC
Nominal Voltage
120 VAC
Color
Blue
Lamp Type
LED
Flash Rate/Minute
60
Mounting
1 " NPT Pipe, Surface
Hazardous Location
Yes
Explosion Proof
No
Candlepower
15,000
Current Rating
0.32 A
Operating Temperature
-31-104 °F
NEMA Rating
NEMA 4X
Protection Rating
IP66, IP69K
Approvals
cUL, UL
Net Weight
8.1 lbs
Gross Weight
8.1 lbs
Added to cart
371LEDX-120B
Federal Signal Visual Signaling Devices, 371LED Series