Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
371LN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
371LN |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
3/4 Inch Case Hardened Steel Locknut for Rigid/IMC Conduit |
| Trade Size |
3/4 " |
| Material |
None |
| Composition |
Metallic |
| Hazardous Location |
No |
| Grounding |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
371LN
Thomas & Betts Fittings