37240431721803754XE1600
Meltric Plugs & Receptacles, DS200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37240431721803754XE1600

Meltric Plugs & Receptacles, DS200 Series

37240431721803754XE1600

Meltric Plugs & Receptacles, DS200 Series
Ds200 Receptacle
Item Number
37240431721803754XE1600
MFG Item Number
37-24043-172-180-375-4X-E1600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS200 Series
Item #
37240431721803754XE1600
Ds200 Receptacle

DS200 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 200 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 37-24043-172-180-375-4X-E1600
Manufacturer Meltric
Product Series DS200
Family Series Meltric Plugs & Receptacles, DS200 Series
Description Ds200 Receptacle
Connection Type Receptacle
Current Rating 200 A
Voltage 277 V, 480 V
Number of Poles 3
Number of Wires 4
Wire Size Range 4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG
Material Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals CSA, UL
Comments Mushroom Pawl
Net Weight 6.53 lbs
Gross Weight 7.025 lbs