Type A Liquidtight Series Information
| Manufacturer Part Number | 3726 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Type A Liquidtight |
| Family Series | Thomas & Betts Fittings, Type A Liquidtight Series |
| Description | 2 Inch Malleable Iron Type A Straight Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer |
| Conduit/Cable Type | Liquid Tight Type A |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Size | 2 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 2.28 lbs |
| Gross Weight | 2.28 lbs |