Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hand Tools
37273
Cully-Minerallac Hand Tools
5# PICK MATTOCK 32in. ORG HANDLE
This item cannot be canceled or returned
Description
5# PICK MATTOCK 32in. ORG HANDLE
Specifications
Specifications
| Manufacturer Part Number |
37273 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hand Tools |
| Description |
5# PICK MATTOCK 32in. ORG HANDLE |
| Type |
Pickaxe |
| Number of Pieces |
1 |
| Comments |
5 lbs Head, #6 Eye Pick, 36 " Fiberglass Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
37273
Cully-Minerallac Hand Tools