FLOWRITE Series Information
| Manufacturer Part Number | 373-03186 |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | FLOWRITE |
| Family Series | Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description | 2WNC BZ,=pct.,OR, FXF, |
| Capacity | 16 Cv |
| Pipe Size | 1.25 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 92 psi |
| Body Pattern | Two-Way Normally Closed |
| Valve Style | Globe |
| Medium Temperature Range | 20-250 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Non-Spring |
| Approvals | CSA, UL |
| Comments | ANSI Class 250 |
| Net Weight | 17.4 lbs |
| Gross Weight | 17.4 lbs |