373-07311
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

373-07311

Siemens Building Technologies HVAC Valves, FLOWRITE Series

373-07311

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in. PICV 150 MAX GPM ANSI 125 3P NSR
MFG Item Number
373-07311
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
373-07311
3in. PICV 150 MAX GPM ANSI 125 3P NSR

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 373-07311
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in. PICV 150 MAX GPM ANSI 125 3P NSR
Capacity 150 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Body Pattern Two-Way Normally Open
Valve Style PICV
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Approvals CSA, UL
Comments ANSI Class 125
Net Weight 18.96 lbs
Gross Weight 18.96 lbs