3731-RS
Russellstoll, a T & B Brand Electrical Boxes, 3700RS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3731-RS

Russellstoll, a T & B Brand Electrical Boxes, 3700RS Series

3731-RS

Russellstoll, a T & B Brand Electrical Boxes, 3700RS Series
BOX,FD,SINGLE GANG
MFG Item Number
3731-RS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, 3700RS Series
Item #
3731-RS
BOX,FD,SINGLE GANG

3700RS Series Information

  • For Washdown and Light Marine Applications, Food Processing Plants, etc.
  • For use with 20,30, or 50A Cables
  • Double or Single Gang
The DuraGard Waterproof Conduit Boxes are for use where electrical connections need protection from water and/or dust coming into close proximity of contacts or the wiring compartment.

Specifications

Specifications
Product Series 3700RS
Manufacturer Part Number 3731-RS
Manufacturer Russellstoll, a T & B Brand
Family Series Russellstoll, a T & B Brand Electrical Boxes, 3700RS Series
Description DuraGard Accessory- Single Gang FD Brass Conduit Box For Surface Mounting
Style FD
Number of Gangs 1
Connection Type Threaded
Composition Brass
Approvals CSA, UL
Net Weight 3.6 lbs
Gross Weight 3.6 lbs