3732
Thomas & Betts Fittings, Type A Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3732 Thomas & Betts Fittings, Type A Liquidtight Series, 3/4IN 45D LT CONN TYPEA COND IRON

MFG Item Number
3732

3732 Thomas & Betts Fittings, Type A Liquidtight Series, 3/4IN 45D LT CONN TYPEA COND IRON

MFG Item Number
3732
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Type A Liquidtight Series
Item #
3732
3/4IN 45D LT CONN TYPEA COND IRON

Type A Liquidtight Series Information

Specifications

Specifications
Manufacturer Part Number 3732
Manufacturer Thomas & Betts
Product Series Type A Liquidtight
Family Series Thomas & Betts Fittings, Type A Liquidtight Series
Description 3/4 Inch Iron Type A to 45 Degree Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer
Conduit/Cable Type Liquid Tight Type A
Connection Type Compression
Angle 45 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals UL
Net Weight 0.48 lbs
Gross Weight 0.54 lbs